- Non-collapsible Fire and Utility Hose
- 1 1/2 in Hose I.D.
- 100 ft Hose Length
- Red
| Hose Length | 100 ft |
| Color | Red |
| Hose I.D. | 1 1/2 in |
| Pressure | 200 psi |
| Hose Application | Utility Hose |
| Weight | 100.0 LB |
| Hose Length | 100 ft |
| Color | Red |
| Hose I.D. | 1 1/2 in |
| Pressure | 200 psi |
| Hose Application | Utility Hose |
| Weight | 100.0 LB |