- 45° Elbow
- 3/8" Pipe Size
- 1/2" Tube Size
- 750 psi Working Pressure
- 3/4-16 Male Thread
features
- Economical fitting resists mechanical pullout
- Easy to disassemble and may be reassembled repeatedly for a leak-proof connection
| Male Thread Size | 3/4-16 |
| Material | Brass |
| Fitting Type | Elbow |
| Fitting Angle | 45° |
| Style | SAE 45º Flare Elbow |
| Thread Type | Straight |
| Pipe Size | 0.375 in |
| Temperature Range [Max] | 250 °F |
| No. of Ends | 2 |
| Tube Size | 1/2 in |
| Temperature Range [Min] | -65 °F |
| Weight | 0.125 LB |

