- 45° Elbow
- 3/8" Pipe Size
- 3/8" Tube Size
- 1000 psi Working Pressure
- 5/8-18 Male Thread
features
- Economical fitting resists mechanical pullout
- Easy to disassemble and may be reassembled repeatedly for a leak-proof connection
| No. of Ends | 2 |
| Material | Brass |
| Male Thread Size | 5/8-18 |
| Pipe Size | 0.375 in |
| Temperature Range [Max] | 250 °F |
| Thread Type | Straight |
| Style | SAE 45º Flare Elbow |
| Temperature Range [Min] | -65 °F |
| Tube Size | 3/8 in |
| Fitting Type | Elbow |
| Fitting Angle | 45° |
| Weight | 0.1 LB |

