Dixon Valve & Coupling
150GTFVI
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #101894918
- Cam and Groove Gasket
- Size 1 1/2"
- PTFE with Viton® Filler
- White
- Black
features
- Color-coded stripes on outer diameter of gasket
| Color | White, Black |
| Size Designation | 1 1/2 in |
| Type | Cam and Groove Gasket |
| Material | PTFE with Viton® Filler |
| Weight | 0.03 LB |
