Dixon Valve & Coupling
150GTFEP
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #101917914
- Cam and Groove Gasket
- Size 1 1/2"
- PTFE with Ethylene Propylene Filler
- White
- Black
| Material | PTFE with Ethylene Propylene Filler |
| Color | White, Black |
| Size Designation | 1 1/2 in |
| Type | Cam and Groove Gasket |
| Weight | 0.023 LB |
