- 90° Female Elbow
- 1/2" Pipe Size
- 3/8" Tube Size
- 1000 psi Working Pressure
- 5/8-18 Male Thread
features
- Economical fitting resists mechanical pullout
- Easy to disassemble and may be reassembled repeatedly for a leak-proof connection
| Fitting Type | Female Elbow |
| Pipe Size | 0.5 in |
| Temperature Range [Max] | 250 °F |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| Temperature Range [Min] | -65 °F |
| Tube Size | 0.375 in |
| Male Thread Size | 5/8-18 |
| Material | Brass |
| Style | SAE 45º Flare Female Elbow |
| Thread Type | Straight |
| Weight | 0.155 LB |

