- 90° Female Elbow
- 1/4" Pipe Size
- 1/4" Tube Size
- 1400 psi Working Pressure
- 7/16-20 Male Thread
features
- Economical fitting resists mechanical pullout
- Easy to disassemble and may be reassembled repeatedly for a leak-proof connection
| Material | Brass |
| Pipe Size | 0.25 in |
| Fitting Angle | 90° |
| Thread Type | Straight |
| Temperature Range [Max] | 250 °F |
| Fitting Type | Female Elbow |
| Male Thread Size | 7/16-20 |
| Tube Size | 1/4 in |
| Temperature Range [Min] | -65 °F |
| Style | SAE 45º Flare Female Elbow |
| No. of Ends | 2 |
| Weight | 0.08 LB |

