- Aluminum Lockable Dust Cap
- Size 1 1/2"
| Material | Aluminum |
| Seal Material | Buna-N |
| Type | Lockable Dust Cap |
| Size Designation | 1 1/2 in |
| Weight | 0.875 LB |
| Material | Aluminum |
| Seal Material | Buna-N |
| Type | Lockable Dust Cap |
| Size Designation | 1 1/2 in |
| Weight | 0.875 LB |