- Female Coupler x Female NPT 90º Elbow
- 1 1/2"
- Brass
- Buna-N Seal
- 250 psi Pax Operiating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 1 1/2 in |
| Operating Pressure [Max] | 250 psi |
| Seal Material | Buna-N |
| Connection Type | Female Coupler x Female NPT 90º Elbow |
| Female Thread | 1 1/2 in |
| Coupling Type | Female Coupler x Female NPT 90º Elbow |
| Material | Brass |
| Weight | 2.37 LB |

