Skip to content Skip to navigation menu
Cam & Groove 90° Type D Coupler x Female NPT

150D-90AL

Cam & Groove 90° Type D Coupler x Female NPT
Item #103575031
  • Female Coupler x Female NPT 90º Elbow
  • 1 1/2"
  • Aluminum
  • Buna-N Seal
  • 250 psi Pax Operiating Pressure
Cam & Groove 90° Type D Coupler x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Female Coupler x Female NPT 90º Elbow
  • 1 1/2"
  • Aluminum
  • Buna-N Seal
  • 250 psi Pax Operiating Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations
Female Thread 1 1/2 in
Connection Type Female Coupler x Female NPT 90º Elbow
Seal Material Buna-N
Material Aluminum
Operating Pressure [Max] 250 psi
Coupling Type Female Coupler x Female NPT 90º Elbow
Size Designation 1 1/2 in
Weight 0.98 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison