- Female Coupler x Male NPT 90º Elbow
- 1 1/2"
- Aluminum
- Buna-N Seal
- 250 psi Pax Operiating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna-N |
| Material | Aluminum |
| Male Thread | 1 1/2 in |
| Size Designation | 1 1/2 in |
| Operating Pressure [Max] | 250 psi |
| Connection Type | Female Coupler x Male NPT 90º Elbow |
| Coupling Type | Female Coupler x Male NPT 90º Elbow |
| Weight | 1.172 LB |

