Skip to content Skip to navigation menu
Cam & Groove 90° Type A Adapter x Female NPT

150A-90AL

Cam & Groove 90° Type A Adapter x Female NPT
Item #103529140
  • Aluminum Male Adapter x Female NPT 90º Elbow
  • Size 1 1/2"
  • 250 psi Max Operating Pressure
Cam & Groove 90° Type A Adapter x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Male Adapter x Female NPT 90º Elbow
  • Size 1 1/2"
  • 250 psi Max Operating Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations
Connection Type Male Adapter x Female NPT 90º Elbow
Material Aluminum
Operating Pressure [Max] 250 psi
Size Designation 1 1/2 in
Fitting Description Male Adapter x Female NPT 90º Elbow
Weight 0.585 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison