- 90° Swivel Nut Fitting
- 3/4-14 Female Thread
- Steel
- Zinc Plated
features
- Designed to prevent hose stress due to twisting during assemblyCompact design provides ease of assembly in confining areasFemale NPSM swivel seals on a 30 seat
| Finish | Zinc Plated |
| Fitting Type | Pipe Swivel Adapter |
| No. of Ends | 2 |
| Material | Steel |
| Female Thread | 3/4-14 |
| End Types | NPTF & NPSM |
| Fitting Angle | 90°, Swivel |
| End Type | NPTF & NPSM |
| Weight | 0.74 LB |

