
- 90° Swivel Nut Fitting
- 1-11 1/2 Female Thread
- Steel
- Zinc Plated
features
- Designed to prevent hose stress due to twisting during assemblyCompact design provides ease of assembly in confining areasFemale NPSM swivel seals on a 30 seat
Female Thread | 1-11 1/2 |
Male Thread | 3/4-14 |
Finish | Zinc Plated |
No. of Ends | 2 |
Material | Steel |
End Types | NPTF & NPSM |
Fitting Type | Pipe Swivel Adapter |
Fitting Angle | 90°, Swivel |
End Type | NPTF & NPSM |
Weight | 1.254 LB |
