- Cam and Groove Gasket
- Size 1 1/2"
- White Neoprene
- White
features
- White neoprene
compliances
- 0
| Material | White Neoprene |
| Color | White |
| Size Designation | 1 1/2 in |
| Type | Cam and Groove Gasket |
| Weight | 0.02 LB |
| Material | White Neoprene |
| Color | White |
| Size Designation | 1 1/2 in |
| Type | Cam and Groove Gasket |
| Weight | 0.02 LB |