Dixon Valve & Coupling
150-G-TF
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #101894917
- Cam and Groove Gasket
- Size 1 1/2"
- PTFE with Buna Filler
- White
- Black
features
- Color-coded stripes on outer diameter of gasket
| Type | Cam and Groove Gasket |
| Color | White, Black |
| Material | PTFE with Buna Filler |
| Size Designation | 1 1/2 in |
| Weight | 0.05 LB |
