- Cam and Groove Gasket
- Size 1 1/2"
- Silicone
- Red
features
- Red gasket
| Size Designation | 1 1/2 in |
| Color | Red |
| Type | Cam and Groove Gasket |
| Material | Silicone |
| Weight | 0.02 LB |
| Size Designation | 1 1/2 in |
| Color | Red |
| Type | Cam and Groove Gasket |
| Material | Silicone |
| Weight | 0.02 LB |