
- Cam and Groove Gasket
- Size 1 1/2"
- Ethylene Propylene
- Black
features
- Black gasket with a white color-coded stripe on outer diameter of gasket
Type | Cam and Groove Gasket |
Material | Ethylene Propylene |
Size Designation | 1 1/2 in |
Color | Black |
Weight | 0.016 LB |
