- Hastelloy Type CW-6M-C276 Male Adapter x Male NPT
- Size 1 1/2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Male Adapter x Male NPT |
| Fitting Description | Type F |
| Size Designation | 1 1/2 in |
| Material | Hastelloy Type CW-6M-C276 |
| Operating Pressure [Max] | 250 psi |
| Weight | 2.0 LB |

