- Aluminum Hard Coat Male Adapter x Hose Shank
- Size 1 1/2"
- Straight
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
compliances
- 0
| Size Designation | 1 1/2 in |
| Type | N/A |
| Material | Hard Coat Aluminum |
| Fitting Description | Straight |
| End Type | Hose Shank |
| Weight | 0.46 LB |

