- Brass Type DP Dust Plug
- Size 1 1/2"
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Size Designation | 1 1/2 in |
| Material | Brass |
| Type | Type DP Dust Plug |
| Weight | 0.92 LB |
| Size Designation | 1 1/2 in |
| Material | Brass |
| Type | Type DP Dust Plug |
| Weight | 0.92 LB |