
- Dixon Coupler x 150# Flange
- 1 1/2"
- 316 Stainless Steel
- Buna-N Seal
- 250 psi Pax Operiating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
Connection Type | Dixon Coupler x 150# Flange |
Size Designation | 1 1/2 in |
Material | 316 Stainless Steel |
Operating Pressure [Max] | 250 psi |
Coupling Type | Coupler x 150# Flange |
Seal Material | Buna-N |
Weight | 4.63 LB |
