- Spool Coupler
- 1 1/2"
- 316 Stainless Steel
- Buna-N Seal
- 250 psi Pax Operiating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 1 1/2 in |
| Coupling Type | Spool Coupler |
| Operating Pressure [Max] | 250 psi |
| Connection Type | Spool Coupler |
| Material | 316 Stainless Steel |
| Seal Material | Buna-N |
| Weight | 2.81 LB |

