Skip to content Skip to navigation menu
Dixon Cam & Groove Type DC Dust Cap

150-DC-ALH

Dixon Cam & Groove Type DC Dust Cap
Item #101894288
  • Aluminum Type DC Dust Cap
  • Size 1 1/2"
Dixon Cam & Groove Type DC Dust Cap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Type DC Dust Cap
  • Size 1 1/2"

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Material Aluminum
Size Designation 1 1/2 in
Seal Material Buna-N
Type Type DC Dust Cap
Weight 0.676 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison