- Female Coupler x Hose Shank
- 1 1/2"
- Iron
- Buna-N Seal
- 250 psi Pax Operiating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
compliances
- 0
| End Type | Hose Shank |
| Connection Type | Female Coupler x Hose Shank |
| Fitting Description | Straight |
| Operating Pressure [Max] | 250 psi |
| Size Designation | 1 1/2 in |
| Material | Iron |
| Type | Andrews |
| Seal Material | Buna-N |
| Coupling Type | Type C Coupler |
| Weight | 1.76 LB |

