- Female Coupler x Hose Shank
- 1 1/2"
- Brass
- Buna-N Seal
- 250 psi Pax Operiating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Produced to interchange with all product produced to commercial item description A-A-59326D
| Seal Material | Buna-N |
| Coupling Type | Type C Coupler |
| Material | Brass |
| Connection Type | Female Coupler x Hose Shank |
| Fitting Description | Straight |
| Operating Pressure [Max] | 250.0 psi |
| Size Designation | 1 1/2 in |
| End Type | Hose Shank |
| Type | Andrews |
| Weight | 1.89 LB |

