- Female Coupler x Male NPT
- 1 1/2"
- Brass
- Buna-N Seal
- 250 psi Pax Operiating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
compliances
- 0
| Seal Material | Buna-N |
| Size Designation | 1 1/2 in |
| Operating Pressure [Max] | 250 psi |
| Connection Type | Female Coupler x Male NPT |
| Male Thread | 1 1/2 in |
| Type | Andrews |
| Coupling Type | Type B Coupler |
| End Type | Male NPT |
| Material | Brass |
| Fitting Description | Straight |
| Weight | 1.46 LB |

