Dixon Valve & Coupling
14WMP-R400
Sanitary Short Weld Ferrule
Item #110653288
-
3A Certification -
HACCP Friendly
- Sanitary Short Weld Ferrule
- Tube O.D. 4 in
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621}
- Accepted by the USDA and USFDA
| I.D. | 3.834 in |
| Length | 5/8 in |
| Tube O.D. | 4 in |
| Material | 316L Stainless Steel |
| Weight | 0.39 LB |
-
3A Certification -
HACCP Friendly


