- Male Elbow
- 1/4" Pipe Size
- 1/2 " Tube Size
- 3/4-16 Thread Size
- 750 psi Normal Working Pressure
features
- Economical fitting resists mechanical pullout
- Easy to disassemble and may be reassembled repeatedly for a leak-proof connection
| Fitting Angle | 90° |
| Temperature Range [Max] | 250 °F |
| Tube Size | 1/2 in |
| No. of Ends | 2 |
| End Types | SAE 45° Flare |
| Thread Type | Straight |
| SAE Reference No. | 010202 |
| Temperature Range [Min] | -65 °F |
| Fitting Description | Male Elbow |
| Material | Brass |
| Thread Size | 3/4-16 |
| Pipe Size | 0.25 in |
| Weight | 0.145 LB |

