- Single Ear Clamp
- 35/64" Norminal Size
- 0.469" Closed I.D.
- 0.551" Opened I.D.
- 0.275" Band Width
| Closed I.D. | 0.469 in |
| Band Width | 0.275 in |
| Nominal Size | 35/64 in |
| Open I.D. | 0.551 in |
| Band Thickness | 0.03 in |
| Style | Pinch-On Single Ear Clamp |
| Material | 304 Stainless Steel |
| Weight | 0.005 LB |

