- Swivel Nut Fitting
- 1/2-14 Female Thread
- Steel
- Zinc Plated
features
- Designed to prevent hose stress due to twisting during assembly
- Compact design provides ease of assembly in confining areas
- Female NPSM swivel seals on a 30 seat
| Finish | Zinc Plated |
| Fitting Type | Pipe Swivel Adapter |
| No. of Ends | 2 |
| Material | Steel |
| End Type | NPTF & NPSM |
| Female Thread | 1/2-14 |
| Fitting Angle | Straight, Swivel |
| End Types | NPTF & NPSM |
| Weight | 0.22 LB |

