- External Swage Uni-Range Male Coupling
- 3/4" Pipe Size
- Plated Carbon Steel
applications
- Recommended for use on most one or two wire braid reinforced hoses fiber reinforced braided or spiral with or without helical wire such as chemical high pressure air and water hoses and LP gas hoses.
features
- Streamlined, light weight coupling consisting of ferrule and stem
- Swaging of the coupling to the hose is accomplished by pushing the ferrule through a die which reduces the ferrule O.D., thus providing a 360° uninterrupted compression band around the hose
- Plated carbon steel stem and ferrule
- Designed for smaller hose systems
- Can be swaged or crimped
- Coupling system requires no bolts and results in a clean coupling with no protrusions
| Fitting Angle | Straight |
| Hose I.D. | 3/4 in |
| Material | Plated Carbon Steel |
| Hose O.D. Range | 1 7/32 in to 1 9/32 in |
| Fitting Description | Female Hose x Male Pipe |
| Thread Size | 3/4 in (NPT) |
| Hose Cut-Off Factor | 1 15/16 in |
| End Types | Hose Crimp |
| Overall Length | 3.5 in |
| Hex Size | 1 1/8 in |
| No. of Ends | 2 |
| Weight | 0.51 LB |

