- Floating Flange
- 8" Hose I.D.
- 9-33/64" to 9-40/64" Hose O.D. Range
- Carbon Steel
features
- 150 ASA flange drillingThe Holedall coupling provides long-lasting efficiency and safety.The coupling system requires no bolts and results in a clean coupling with no protrusions.
| Flange Type | Floating Flange |
| Material | Carbon Steel |
| Hose I.D. | 8 in |
| Fitting Type | External Swage Flanged Assemblies |
| Hose O.D. Range | 9 33/64 in to 9 5/8 in |
| Weight | 90.0 LB |

