- Fixed Flange
- 8" Hose I.D.
- 9-25/64" to 9-32/64" Hose O.D. Range
- Carbon Steel
features
- 150 ASA flange drillingThe Holedall coupling provides long-lasting efficiency and safety.The coupling system requires no bolts and results in a clean coupling with no protrusions.
| Hose O.D. Range | 9 25/64 in to 9 1/2 in |
| Fitting Type | External Swage Flanged Assemblies |
| Flange Type | Fixed Flange |
| Material | Carbon Steel |
| Hose I.D. | 8 in |
| Weight | 75.55 LB |

