- Fixed Flange
- 8" Hose I.D.
- 9-20/64" to 9-24/64" Hose O.D. Range
- Carbon Steel
features
- 150 ASA flange drilling
- The Holedall coupling provides long-lasting efficiency and safety The coupling system requires no bolts and results in a clean coupling with no protrusions.
| Flange Type | Fixed Flange |
| Fitting Type | External Swage Flanged Assemblies |
| Hose O.D. Range | 9 5/16 in to 9 3/8 in |
| Hose I.D. | 8 in |
| Material | Carbon Steel |
| Weight | 81.0 LB |

