Dixon Valve & Coupling
125GTFACC
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Accordion Gasket
Item #103609941
- Cam and Groove Gasket
- Size 1 1/4"
- PTFE Accordion
- White
| Material | PTFE Accordion |
| Size Designation | 1 1/4 in |
| Type | Cam and Groove Gasket |
| Color | White |
| Weight | 0.031 LB |
