- Hydraulic Male Plug
- 1 1/4-11 1/2 Male Thread
- 2500 psi Working Pressure
- Zinc Plated Steel
| Fitting Type | Hydraulic Male Plug |
| Thread Type | JIC |
| Finish | Zinc Plated |
| Material | Steel |
| Male Thread Size | 1 1/4-11 1/2 |
| Thread Size | 1 1/4-11 1/2 |
| Fitting Description | Male Plug |
| No. of Ends | 1 |
| End Types | JIC |
| Weight | 0.82 LB |

