- Hydraulic Male Plug
- 1 1/16-12 Male Thread
- 3500 psi Working Pressure
- Zinc Plated Steel
| Finish | Zinc Plated |
| No. of Ends | 1 |
| Male Thread Size | 1 1/16-12 |
| Thread Type | JIC |
| End Types | JIC |
| Fitting Description | Male Plug |
| Fitting Type | Hydraulic Male Plug |
| Thread Size | 1 1/16-12 |
| Material | Steel |
| Weight | 0.23 LB |

