- Hydraulic Male Plug
- 3/4-16 Male Thread
- 4500 psi Working Pressure
- Zinc Plated Steel
| Male Thread Size | 3/4-16 |
| Thread Type | JIC |
| Thread Size | 3/4-16 |
| Fitting Type | Hydraulic Male Plug |
| Finish | Zinc Plated |
| No. of Ends | 1 |
| Fitting Description | Male Plug |
| End Types | JIC |
| Material | Steel |
| Weight | 0.87 LB |

