- Hydraulic Male Plug
- 9/16-18 Male Thread
- 5000 psi Working Pressure
- Zinc Plated Steel
| Thread Size | 9/16-18 |
| End Types | JIC |
| Male Thread Size | 9/16-18 |
| No. of Ends | 1 |
| Material | Steel |
| Fitting Type | Hydraulic Male Plug |
| Fitting Description | Male Plug |
| Thread Type | JIC |
| Finish | Zinc Plated |
| Weight | 0.05 LB |

