- Hydraulic Male Plug
- 1/8-27 Male Thread
- 5000 psi Working Pressure
- Zinc Plated Steel
| Thread Size | 1/8-27 |
| No. of Ends | 1 |
| Fitting Type | Hydraulic Male Plug |
| Material | Steel |
| Male Thread Size | 1/8-27 |
| Finish | Zinc Plated |
| Fitting Description | Male Plug |
| Thread Type | JIC |
| End Types | JIC |
| Weight | 0.025 LB |

