- Male Hex Plug
- 1/8-27 Male Straight Thread
- 5000 psi Working Pressure
- Steel
- Zinc Plated
| Finish | Zinc Plated |
| Material | Steel |
| End Types | NPTF |
| Fitting Type | Plug |
| No. of Ends | 1 |
| Fitting Description | Hydraulic Male Plug |
| Male Straight Thread | 1/8-27 |
| Operating Pressure | 5000 psi |
| Weight | 0.02 LB |

