- Cam and Groove Gasket
- Size 1 1/4"
- Viton®-A
- Black
features
- Green gasket
| Material | Viton®-A |
| Type | Cam and Groove Gasket |
| Color | Black |
| Size Designation | 1 1/4 in |
| Weight | 0.024 LB |
| Material | Viton®-A |
| Type | Cam and Groove Gasket |
| Color | Black |
| Size Designation | 1 1/4 in |
| Weight | 0.024 LB |