- Brass Fitting
- Female Ball End Swivel
- 3/8" Hose ID
- 3/8" NPSM Thread
description
- Barbed hose fittings make connections between pipe thread and bulk rubber or plastic hose easy.
features
- Brass construction is corrosion resistant and suitable for medium pressure
- Hose should be clamped or crimped onto fittings
| Material | CA36000 Brass Alloy |
| Thread Size | 3/8 |
| Hose Size | 3/8 in |
| Fitting Description | Female Ball End Swivel |
| Operating Temperature [Max] | 160 °F |
| Body Material | Brass |
| Thread Type | NPSM |
| Operating Temperature [Min] | -40 °F |
| Pressure @ Temp. | 250 psi @ 72 °F |
| Connection Type | Barb |
| Weight | 0.081 LB |

