Dixon Valve & Coupling
1240-16-16
SAE O-Ring Fittings, 45º Male SAE O-Ring x Male SAE
Item #103324339
- 45º Male SAE O-Ring Boss Thread x Male SAE Screw Thread
- 1.3125 x 1.3125 Tube O.D.
- Steel
- Zinc Plated
| Fitting Type | Hydraulic Pipe Fitting |
| Tube O.D. 1 | 1 5/16 in |
| Material | Steel |
| Thread A | 1 5/16-12 |
| Finish | Zinc Plated |
| Fitting Angle | 45° |
| End Type | 45º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| Temperature Range [Min] | 70 °F |
| Tube O.D. 2 | 1 5/16 in |
| No. of Ends | 2 |
| End Types | 45º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| Fitting Description | 45º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| Weight | 0.525 LB |
