- Single Ear Clamp
- 15/32" Norminal Size
- 0.409" Closed I.D.
- 0.484" Opened I.D.
- 304 Stainless Steel
| Material | 304 Stainless Steel |
| Closed I.D. | 0.409 in |
| Nominal Size | 15/32 in |
| Band Width | 0.275 in |
| Style | Pinch-On Single Ear Clamp |
| Open I.D. | 0.484 in |
| Weight | 0.005 LB |

