Dixon Valve & Coupling
1238-08-10
SAE O-Ring Fittings, 90º Male SAE O-Ring x Male SAE
Item #103314970
- 90º Male SAE O-Ring Boss Thread x Male SAE Screw Thread
- 3/4 x 7/8 Tube O.D.
- Steel
- Zinc Plated
| Fitting Angle | 90° |
| Finish | Zinc Plated |
| No. of Ends | 2 |
| Fitting Type | Hydraulic Pipe Fitting |
| Material | Steel |
| Tube O.D. 1 | 3/4 in |
| Temperature Range [Min] | 70 °F |
| End Types | 90º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| Tube O.D. 2 | 7/8 in |
| Fitting Description | 90º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| End Type | 90º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| Weight | 0.26 LB |
