Dixon Valve & Coupling
1238-06-06
SAE O-Ring Fittings, 90º Male SAE O-Ring x Male SAE
Item #103319127
- 90º Male SAE O-Ring Boss Thread x Male SAE Screw Thread
- 9/16 x 9/16 Tube O.D.
- Steel
- Zinc Plated
| No. of Ends | 2 |
| End Types | 90º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| Fitting Description | 90º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| End Type | 90º Male SAE O-Ring Boss Thread x Male SAE Screw Thread |
| Thread A | 9/16-18 |
| Tube O.D. 1 | 9/16 in |
| Material | Steel |
| Tube O.D. 2 | 9/16 in |
| Temperature Range [Min] | 70 °F |
| Finish | Zinc Plated |
| Fitting Angle | 90° |
| Fitting Type | Hydraulic Pipe Fitting |
| Weight | 0.12 LB |
