- 90º Male SAE Screw Thread x Male SAE Screw Thread
- 1.625 x 1.625 Tube O.D.
- Steel
- Zinc Plated
| No. of Ends | 2 |
| Fitting Description | 90º Male SAE Screw Thread x Male SAE Screw Thread |
| End Types | 90º Male SAE Screw Thread x Male SAE Screw Thread |
| End Type | 90º Male SAE Screw Thread x Male SAE Screw Thread |
| Material | Steel |
| Fitting Angle | 90° |
| Finish | Zinc Plated |
| Temperature Range [Min] | 70 °F |
| Fitting Type | Hydraulic Pipe Fitting |
| Thread A | 1 5/8-12 |
| Tube O.D. 2 | 1 5/8 in |
| Tube O.D. 1 | 1 5/8 in |
| Weight | 0.77 LB |

