- Male SAE Screw Thread x Male SAE O-Ring Boss Thread
- 1.3125 x 1.625 Tube O.D.
- Steel
- Zinc Plated
| Material | Steel |
| Fitting Angle | Straight |
| Fitting Description | Male SAE Screw Thread x Male SAE O-Ring Boss Thread |
| Finish | Zinc Plated |
| End Types | Male SAE Screw Thread x Male SAE O-Ring Boss Thread |
| No. of Ends | 2 |
| Fitting Type | Hydraulic Pipe Fitting |
| End Type | Male SAE Screw Thread x Male SAE O-Ring Boss Thread |
| Tube O.D. 2 | 1 5/8 in |
| Tube O.D. 1 | 1 5/16 in |
| Temperature Range [Min] | 70 °F |
| Weight | 0.787 LB |

